For detailed information, other images and documents, please select individual articles from the following table.
Carbide milling bit, F, carbide milling bit Crossed teeth, Blue Tec coating
High-quality and durable rotary burr with carbide head provides a smooth surface and efficient chip removal. Blue-Tec coating increases wear resistance and is suitable for a wide range of materials.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Rotary burr with Blue-Tec coating is an efficient and durable tool for metal processing. The Blue-Tec coating ensures a long service life of the tool and is ideal for milling steels, stainless steels, high-alloy steels, titanium and other demanding materials.
- Rotary burr with carbide head and standard cross-cut toothing
- Provides a smooth surface and removes chips efficiently.
- Blue-Tec coating increases wear resistance
- Reduces the need for post-processing.
- Multiple service life compared to conventional tool materials.
- Saves time when milling hard materials
- Suitable for milling hard materials.
- The teeth are suitable for all iron materials, stainless steel and high-strength steel, grey cast iron, welding seams, hard plastics, hardened steel, nickel and titanium
- Model RBF
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!