Carbon dioxide fire extinguisher CO2 5kg
Fire extinguisher B, CO2 HOUSEGARD
FIREEXTING-CO2-HOUSEGARD-5KG
Art.-no. 9501015692
EAN 7320890010204
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
The Housegard carbon dioxide fire extinguisher extinguishes electrical fires but is also suitable for extinguishing liquid fires
A carbon dioxide extinguisher extinguishes fires cleanly, so clean-up is easier.
The carbon dioxide extinguisher is suitable for wind turbines, electrical rooms, server centres, offices and the public sector, such as hospitals.
The carbon dioxide extinguisher is suitable for wind turbines, electrical rooms, server centres, offices and the public sector, such as hospitals.
- Operating temperature range -30 °C to +60 °C
- Classifications: Finnish standard SFS-EN3, CE, Wheelmark
- Licensed by DNV
- Power class 89B
- Fire class B (flammable liquid fires, such as gasoline, oil, varnish, paint and the like)
- Discharge time 21s
- Max 220 Bar
- Extinguishing agent carbon dioxide CO2
- Contents 5 kg
Product information
Datasheets(X)
Extinguishing agents | Carbon dioxide |
Propellant | Carbon dioxide |
Max. usage duration | 21 s |
Min./max. temperature conditions | -30 to 60 °C |
Weight of content | 5 kg |