Column anchor, adjustable
POSTHOLD-CONCA-HDG-(W100-150)-(H240-290)
Art.-no. 0681995301
EAN 4068362255403
Register and access more than 75 000 products
Post bases are cast into concrete. The distance between the horizontal plate and the top surface of the concrete must not exceed 50 mm.
Post bases withstand compression, tension and horizontal loads. Nails/screws/bolts must be hot-dip galvanised.
Steel grade: plate parts S235JR in accordance with EN 10025:2004.
Coating: hot-dip galvanised in accordance with EN ISO 1461
Post bases are made of hot-dip galvanised steel.
Post bases are typically hot-dip galvanised after processing with a
coating thickness of 55 µm.
Post bases are suitable for use in climate stress category C2.
Fittings used:
Nailing plate screws, anchor nails
Datasheets(X)
![]() | |
Width of fork (A) | 90 mm |
Number of D 11 mm holes | 6 PCS |
Baseplate format | 40 x 40 x 8 mm |
Pipe diameter | 27 mm |
Number of D 5 mm holes | 12 PCS |
Approval | CE |
Material | Structural steel, 1.0037 |
Surface | Hot dip galvanized |
Coating thickness | 55 µm |
Use class | 3 |
Weight | 2.43 kg |
