Welcome to Würth Finland For trade customers only

Digital calliper K-MET

CAL-DGT-(K-MET)-(0-150MM)

Art.-no. 9501026261

EAN 8585065622364

-
Digital calliper K-MET

Art.-no. 9501026261

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Digital calliper with measurement units in metric (mm), imperial inch or fractional inch
  • Measurement range: 0–150 mm

  • Resolution 0.01 mm

  • Backlit LCD display

  • Stainless steel, hardened and ground

  • With screw lock

  • Thread table on the back

  • The calliper has a depth gauge

  • Delivered in a plastic case

  • Includes 1.5 V battery (SR44)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Absolute length measuring accuracy

0.03 mm

Digit increment

0.01 mm

Max. length measuring range

150 mm

Length of jaw

40 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information