For detailed information, other images and documents, please select individual articles from the following table.
Digital calliper K-MET
Digital calliper with measurement units in metric (mm), imperial inch or fractional inch
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Measurement range: 0–150 mm
- Resolution 0.01 mm
- Backlit LCD display
- Stainless steel, hardened and ground
- With screw lock
- Thread table on the back
- The calliper has a depth gauge
- Delivered in a plastic case
- Includes 1.5 V battery (SR44)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!