FP special adhesive sealant
Adhesive sealant FP special
ADH-FPTECHN-FP-SPECIAL-310ML
Register and access more than 75 000 products
Bonding of mineral fibreboards to steel, wood and concrete as well as sealing joints or ring gaps on ovens, chimneys, boilers and pipes. Can be used to seal and repair small cracks and holes.
- Immediate adhesion with high adhesive strength after curing
- Withstands temperatures up to 1,200 °C
- Fast curing, especially at higher temperatures
- Low sagging
- No primer is required on most surface materials
- Almost odourless and VOC-free
Datasheets(X)
Suitable for most surfaces, including masonry, concrete, plaster, wood, metals, glass, paper and ceramic surfaces.
All surfaces must be dry and free from dirt and grease. Apply the sealant evenly and make sure that there is good contact. Clamp the parts together immediately, and, if necessary smooth the joints with a damp cloth or a little water. Clean tools and excess unhardened material with water. Keep free from frost until fully cured (48 hours).
Contents | 310 ml |
Container | Cartridge |
Chemical basis | Polymer dispersion with fillers |
Colour | Beige |
Shelf life | 18 Month |
Viscosity/consistency | Medium viscosity paste |
Max. temperature resistance of adhesive | 1200 °C |
Min./max. usage temperature | 5-30 °C |
Min. through drying | 12 h |
Max. through drying | 48 h |
Conditions for through drying | at room temperature |
Flashing point | 1200 °C |
pH value | 11 |
Min. temperature resistance of adhesive | -50 °C |