Fire extinguisher ABC powder
FIREEXTING-PWD-6KG-55A233BC-H520-W150
Art.-no. 099399860
EAN 7320890170601
Register and access more than 75 000 products
A versatile dry powder extinguisher suitable for fighting most fires
This portable fire extinguisher (constant pressure) contains ABC fire-extinguishing powder G 70
- Ideal for homes, offices, etc.
- Combined handle/trigger
- Manometer for quick inspection
- High-quality steel container
The extinguisher’s power class determines the size of fires the extinguisher can be used for.
- Fire safety class: ABC
Suitability:
2-kg powder extinguisher is an excellent extinguisher for vehicles
6-kg powder extinguisher is an excellent extinguisher for homes, offices etc.
12-kg powder extinguisher is an excellent extinguisher for industry spaces, workshops, machines etc.
An extinguisher holder included in the delivery
- Vehicle mount is always included with a 2 kg extinguisher
- The 6 kg and 12 kg extinguishers come with a wall bracket
The first date of inspection has been stamped on the bottom edge of the extinguisher and marked on the collar tag.
Certification SFS-EN3, CE, Wheelmark
Datasheets(X)
Extinguishing power | 55A 233B C |
Extinguishing agents | ABC powder |
Propellant | Nitrogen |
Min./max. temperature conditions | -30 to 60 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!