Fire extinguishing spray Lith-EX
Fire extinguishing spray Lith-EX
FIREEXTINGAGNT-LITHIUM-BTRY-SPRAY-500ML
Art.-no. 0893400500
EAN 7320896001220
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Developed for extinguishing small lithium-ion battery fires
- ZSW-tested, for lithium-ion batteries (max. 60 Wh) (mobile phones, tablets, radio-controlled devices, etc.)
- Safe to use on electronics
- Extinguishes class A fires
- Fire-extinguishing agent: environmentally friendly AVD agent that extinguishes the seat of fire efficiently
- Easy to use
- Content: 500 ml
- Operating temperature +5°C / +50°C
- Maintenance-free
- Service life: five years
Procurement product
Product information
Datasheets(X)
Contents | 500 ml |
Min. usage duration | 90 s |
pH value | 8 |
Shelf life from production | 36 Month |