Fire protection acrylic ACR 240
Fire protection acrylic ACR 240
FPSEAL-ACRY-(ACR-240)-WHITE-600ML
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36702.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/38359.jpg)
Register and access more than 75 000 products
- Fire resistance up to EI 240
- Fast installation, mostly on one side
- Excellent soundproofing in joints just 12 mm deep
- Minimal levels of hazardous substances released
- Halogen- and silicone-free, can be painted
- Good adhesion to many surfaces
- Resistant to moisture and spray water
- Odourless and UV-resistant
- Extensively tested in fire rated applications
Usage for fire-rated partitions or joint seals must comply with ETA-21/0084, ETA-21/0085 and the assembly instructions.
ETA 21/0084 Sealing of linear joints
ETA-21/0085 Partitions
Datasheets(X)
- For fire rated sealing of horizontal and vertical joints with minimal expansion load in massive walls, flexible partition walls and massive floors.
- For fire rated sealing of metal and plastic pipes and electrical cables in massive walls, flexible partition walls and massive floors.
The application surface must be clean and free from dust and grease. Attach the application gun. For precision work, use a spatula or knife. If backfill material is required, install this securely in the specified depth.
Colour | White |
Building material class | B-s1, d0 - Of low flammability |
Min./max. processing temperature | 5 to 30 °C |
Shelf life from production | 24 Month |
Contents | 600 ml |
Chemical basis | Acrylate |
Container | Tubular film cartridge |
Conditions to maintain shelf life from production | at 10°C to 30°C |
Density | 1.56 g/cm³ |
Min. temperature resistance of the hardened material | -20 °C |
Max. temperature resistance of the hardened material | 70 °C |
Min. skin-formation time | 25 min |
Product weight (per item) | 984 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!