Fire-retardant pads
FPCUSH-W700-EI120-M-300X180X25MM
Art.-no. 0893305078
EAN 4058794250367
Register and access more than 75 000 products
- The cushions can be used as a protective measure for planned or unplanned retrofitting, either as a temporary solution or as a permanent partition
- Tear-resistant and dust-free cushions (suitable for dust-sensitive rooms)
- Easy installation
- Insensitive to water, light and frost
- Maximum cable installation size: 60 % of the bulkhead size
- Seals off fire and flue gases
- Non-flammable
- Seals rooms
- Easy to apply
- Can be reused after removal
- Sound-absorbing and easy to retrofit
- Lightweight and resistant to ageing
[62] to seal
Wall and ceiling ducts fire-resistant Z-19.53-2375
Datasheets(X)
For use in system [E]
Fire protection cushion 90 [E]
- For sealing wall and ceiling ducts with a fire resistance time category of fire resistance = 90 minutes, for cables, cable clusters and cable support systems
- Suitable for use on any size cross-section
- Suitable for fibre optic cables
Length x width x height | 180 x 300 x 25 mm |
Fire resistance rating | EI120 |
Height | 25 mm |
Width | 300 mm |
Length | 180 mm |
Ultraviolet resistance | No |