Flux core wire Supercore P309MoL
WELDWRE-MIG-P309MOL-FCW-1,2X15KG-S300
Art.-no. 0982931123
EAN 4053479981413
Register and access more than 75 000 products
P309MoL rutile flux-cored wire for stainless/acid-resistant steels and their dissimilar joints. It is highly suitable for positional welding and is highly alloyed with CrNiMo, which ensures high corrosion resistance of the weld metal. In addition, it is suitable for welding buffer layers and for steels that are difficult to weld. The maximum plate thickness in butt joints is approximately 12 mm.
- Rutile flux-cored wire for stainless/acid-resistant steels and dissimilar joints
- MAG wire suitable for positional welding
- Highly alloyed with CrNiMo
- The weld metal has a high tolerance against corrosion
- Also suitable for welding buffer layers and steels that are difficult to weld
- Max. plate thickness in butt joints ~ 12 mm
AWS A5.22 E 309LMoT0 -1/-4
EN ISO 17633-A T23 12 L R C/M 3
Power type/Shielding gas
DC+
Ar+ (>5–25%) CO2 (EN 439: M21)
100% CO2 (EN 439: C1)
Flow: 15 - 25 L/min
AWS A5.22 E 309LMoT0 -1/-4
EN ISO 17633-A T23 12 L R C/M 3
Datasheets(X)
Wire diameter (Ø) | 1.2 mm |
Layer-coiled | Yes |
Weight | 15 kg |
Type of coil | Plastic coil S300 |
Min. longitudinal elongation | 25 % |
Min. tensile strength | 520 N/mm² |
Product weight (per item) | 15 kg |
Shielding gas | Argon/CO2 |
| Mechanical properties, typical, clean welding material | Welded Required AWS | EN 17633-A | Typical values M21/C1 |
| Yield strength N/mm² | not required | min 350 | 525 |
| Tensile strength N/mm² | min 520 | min 550 | 675 |
| Elongation % | min 25 | min 25 | 34 |
| Impact strength ISO-V(J) +20°C | 45 |
Chemical analysis | ||||||
| C | Mn | Si | Cr | Ni | Mo | FN |
| 0,03 | 0,8 | 0,6 | 22,7 | 12,5 | 2,3 | 20 |