For detailed information, other images and documents, please select individual articles from the following table.
Flux core wire Supercore P309MoL
High-quality rutile flux-cored wire for stainless and acid-resistant steels and dissimilar joints. Suitable for installation welding, root passes and steels that are difficult to weld.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
P309MoL rutile flux-cored wire for stainless/acid-resistant steels and their dissimilar joints. It is highly suitable for positional welding and is highly alloyed with CrNiMo, which ensures high corrosion resistance of the weld metal. In addition, it is suitable for welding buffer layers and for steels that are difficult to weld. The maximum plate thickness in butt joints is approximately 12 mm.
- Rutile flux-cored wire for stainless/acid-resistant steels and dissimilar joints
- MAG wire suitable for positional welding
- Highly alloyed with CrNiMo
- The weld metal has a high tolerance against corrosion
- Also suitable for welding buffer layers and steels that are difficult to weld
- Max. plate thickness in butt joints ~ 12 mm
AWS A5.22 E 309LMoT0 -1/-4
EN ISO 17633-A T23 12 L R C/M 3
Power type/Shielding gas
DC+
Ar+ (>5–25%) CO2 (EN 439: M21)
100% CO2 (EN 439: C1)
Flow: 15 - 25 L/min
AWS A5.22 E 309LMoT0 -1/-4
EN ISO 17633-A T23 12 L R C/M 3
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!