Welcome to Würth Finland For trade customers only

Foodstuff hose Alistar Light

Hose for food processing industry Alistar light
HOSE-FD-(ALISTAR LIGHT)-38X49MM

Art.-no. 5970420038

EAN 4099618331046

-
Foodstuff hose Alistar Light

Art.-no. 5970420038

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Highly flexible and lightweight food grade suction and pressure hose.

Excellent transfer and collection hose for milk. Alcohol resistant up to a concentration of 95%.



Interior: White, smooth and food-grade NR


Reinforcement: synthetic tissue reinforcement with a plastic spiral.


Exterior: Blue, smooth NR


Operating temperature: -30 to +80°C


Marking: ALISTAR - Alcool 95º PMS 6 bar- Fabrique en France- time of manufacture


NoticeThe hose is IANESCO nro 3153 approved, FDA.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information