For detailed information, other images and documents, please select individual articles from the following table.
Foodstuff hose Alistar Light
Highly flexible and lightweight food grade suction and pressure hose.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Excellent transfer and collection hose for milk. Alcohol resistant up to a concentration of 95%.
Interior: White, smooth and food-grade NR
Reinforcement: synthetic tissue reinforcement with a plastic spiral.
Exterior: Blue, smooth NR
Operating temperature: -30 to +80°C
Marking: ALISTAR - Alcool 95º PMS 6 bar- Fabrique en France- time of manufacture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!