Welcome to Würth Finland For trade customers only

Hand fire extinguisher for lithium-ion batteries AVD

Fire extinguisher AVD
FIREEXTING-AVD-6LTR

Art.-no. 9501007988

EAN 7320896002289

-
Hand fire extinguisher for lithium-ion batteries AVD

Art.-no. 9501007988

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Extinguishes fires from lithium-ion batteries and solid metals
  • Tested and approved according to EN3-7 standard

  • As an extinguishing agent, an environmentally friendly ADV substance that effectively suppresses the fire outbreak

  • Power class 13A

  • Operating temperature +5°C / +60°C

  • Content: 6 l

  • Extinguishing media must be changed every five years


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Propellant

Nitrogen

Contents

6 l

Weight of content

6 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information