Hand pump for grease transfer
DRMPMP-MAN-GREASE-(18-30KG)-(270-310MM)
Art.-no. 9501021998
EAN 4068362070945
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Durable hand-operated grease dispensing set made of steel. The set includes a pump, follower plate, fixing lid for grease container and 2 m delivery hose fitted with a quick coupling compatible with central lubrication systems.
- Material: steel
- For grease transfer, maximum pressure 20 bar
- Delivery hose length 2 m, hose end fitted with quick coupling compatible with central lubrication systems
- For 16–30 kg containers with outer diameter 270–310 mm
Product information
Datasheets(X)
Length | 780 mm |
Hose length | 2 m |
Material | Steel / steel |
Material of hose | NBR |
Product weight (per item) | 6 kg |