For detailed information, other images and documents, please select individual articles from the following table.
Hand pump for grease transfer
Durable hand-operated grease dispensing set made of steel. The set includes a pump, follower plate, fixing lid for grease container and 2 m delivery hose fitted with a quick coupling compatible with central lubrication systems.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Material: steel
- For grease transfer, maximum pressure 20 bar
- Delivery hose length 2 m, hose end fitted with quick coupling compatible with central lubrication systems
- For 16–30 kg containers with outer diameter 270–310 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!