Hardness tester TIME 5100
HARDTEST-(TIME-5100)
Art.-no. 0715530033
EAN 4056807768441
Register and access more than 75 000 products
The hardness tester measures hardness values for different metals on the Rockwell HRB, HRC, HRA, Vickers HV, Brinell HB, Shore HS and Leeb HL scales. A clear LCD display and accuracy of +-0.5% ensure reliable measurements. This tester complies with ASTM A 956 and DIN 50156 standards, and its technical specifications include max. surface roughness 1.6 µm and operating time 150 h.
- Measurable hardness values: Rockwell HRB, HRC, HRA, Vickers HV, Brinell HB, Shore HS, Leeb HL
- Suitable for different metals
- Accuracy +-0.5%
- Clear LCD display
- Complies with ASTM A956 and DIN 50156 standards
Technical specifications:
- Accuracy +-6HLD
- Max. Surface roughness 1.6 µm
- Max. Surface hardness 940 HV
- Minimum radius of the workpiece: Rmin = 50 mm (support on ring: Rmin = 10 mm)
- Minimum weight of the workpiece: 2–5 kg, 0.05–2 kg with coupling paste
- Minimum thickness of the workpiece: 5 mm
- Operating time: 150 h (without backlight)
- Power supply AAA batteries (2 pcs)
- Operating temperature 0–40°C
- Dimensions 155 mm*24 mm*55 m, weight 180 g
Datasheets(X)
Measuring method | SHORE D |
Min./max. measurement force | 0.1-0.75 N |
Length x width x height | 155 x 55 x 24 mm |
Language | English, French, German, Italian |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 1250 mAh |
Rechargeable battery/battery permanently installed | No |
Weight of rechargeable battery/battery | 20 g |
Statistics display | Number of readings |
Storage space | 1 PCS |