For detailed information, other images and documents, please select individual articles from the following table.
Hardness tester TIME 5100
Measures hardness on different scales, such as Rockwell and Brinell. Reliable and easy-to-use tester that complies with international standards.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The hardness tester measures hardness values for different metals on the Rockwell HRB, HRC, HRA, Vickers HV, Brinell HB, Shore HS and Leeb HL scales. A clear LCD display and accuracy of +-0.5% ensure reliable measurements. This tester complies with ASTM A 956 and DIN 50156 standards, and its technical specifications include max. surface roughness 1.6 µm and operating time 150 h.
- Measurable hardness values: Rockwell HRB, HRC, HRA, Vickers HV, Brinell HB, Shore HS, Leeb HL
- Suitable for different metals
- Accuracy +-0.5%
- Clear LCD display
- Complies with ASTM A956 and DIN 50156 standards
Technical specifications:
- Accuracy +-6HLD
- Max. Surface roughness 1.6 µm
- Max. Surface hardness 940 HV
- Minimum radius of the workpiece: Rmin = 50 mm (support on ring: Rmin = 10 mm)
- Minimum weight of the workpiece: 2–5 kg, 0.05–2 kg with coupling paste
- Minimum thickness of the workpiece: 5 mm
- Operating time: 150 h (without backlight)
- Power supply AAA batteries (2 pcs)
- Operating temperature 0–40°C
- Dimensions 155 mm*24 mm*55 m, weight 180 g
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!