Insulated bit 6 mm SL/PZ
BIT-SL-PZ-6M-SL/PZ2X75MM
Register and access more than 75 000 products
VDE Slim Vario bit is the perfect choice for fastening deep-set screws with speedE® or slimVario® handles and slimBit bits. Its design allows safe working on live parts up to 1,000 V AC. Tested according to IEC 60900, this 6 mm slim bit is compatible with speedE®, slimVario® and TorqueVario®-S electric tools, providing a safe and efficient working experience. A safe and convenient choice for electrical professionals!
- For screwing deep-set screws with speedE® or slimVario® handles and slimBits
- Live working up to 1,000 V AC
- The 6 mm slimBit is only compatible with speedE®, slimVario® and TorqueVario®-S electric tools
- Test standard IEC 60900
- Test standard IEC 60900
Datasheets(X)
Tip size | PZ2 + slot |
Drive | 6 mm |
Length | 75 mm |