Welcome to Würth Finland For trade customers only
Insulated bit 6 mm SL/PZ

For detailed information, other images and documents, please select individual articles from the following table.

Insulated bit 6 mm SL/PZ

With speedE® and slimVario® handles, you can fasten deep-set screws quickly and easily. You can also safely work on live parts up to 1,000 V AC.
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
VDE Slim Vario bit is the perfect choice for fastening deep-set screws with speedE® or slimVario® handles and slimBit bits. Its design allows safe working on live parts up to 1,000 V AC. Tested according to IEC 60900, this 6 mm slim bit is compatible with speedE®, slimVario® and TorqueVario®-S electric tools, providing a safe and efficient working experience. A safe and convenient choice for electrical professionals!



  • For screwing deep-set screws with speedE® or slimVario® handles and slimBits

  • Live working up to 1,000 V AC

  • The 6 mm slimBit is only compatible with speedE®, slimVario® and TorqueVario®-S electric tools

  • Test standard IEC 60900
  • Test standard IEC 60900