Welcome to Würth Finland For trade customers only

Mechanically actuated foot valve CAMOZZI

VLVE-MECH-(FOOT-OPR)-5/2-354N-925

Art.-no. 9501020494

EAN 8051707538312

-
Mechanically actuated foot valve CAMOZZI

Art.-no. 9501020494

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Two versions: pneumatic or electrical foot-operated pedal.

Pedals can be supplied as either pneumatic or electrical foot-operated versions. The pneumatic version is available with a 5/2 valve and G1/4 front port, allowing convenient installation of fittings and silencers at the front. 3/2 function achieved by closing the outlet port. The electrical version is available with a single-pole changeover microswitch and front cable outlet (PG9). The pedal can be used as bistable or monostable by changing the selector.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

354N-925

Connection thread

1/4 inch

Operating pressure

8 bar

Flow capacity

650 l/min

Height

152.9 mm

Width

138 mm

Depth

245.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information