Welcome to Würth Finland For trade customers only
Mechanically actuated foot valve CAMOZZI

For detailed information, other images and documents, please select individual articles from the following table.

Mechanically actuated foot valve CAMOZZI

Two versions: pneumatic or electrical foot-operated pedal.
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
Pedals can be supplied as either pneumatic or electrical foot-operated versions. The pneumatic version is available with a 5/2 valve and G1/4 front port, allowing convenient installation of fittings and silencers at the front. 3/2 function achieved by closing the outlet port. The electrical version is available with a single-pole changeover microswitch and front cable outlet (PG9). The pedal can be used as bistable or monostable by changing the selector.