Welcome to Würth Finland For trade customers only

Optical smoke detector SA701 PEBBLE

Smoke detector SA701 PEBBLE
DETR-SMOKE-ALARM-10V-SA701

Art.-no. 9501017377

EAN 7320896011434

-
Optical smoke detector SA701 PEBBLE

Art.-no. 9501017377

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The built-in lithium battery lasts the whole lifetime of 10 years

Pebble 10 smoke detector is designed to be user friendly. It has simple pause and test functions and it is easy to clean. The smoke detector’s built-in lithium battery lasts the whole lifetime of 10 years. This gives extra security and ensures that you don’t have to worry about changing the battery.



  • Optical detector chamber

  • Loud alarm, 85 dB at 3 metres distance

  • The smoke detector’s built-in lithium battery lasts the whole lifetime of 10 years

  • Dust protection protects the alarm during construction and renovation works

  • Pause button that silences the alarm in case of involuntary activation

  • Test button for testing all functions

  • Low battery voltage warning beep

  • Tested and approved, CE, EN 14604

  • The package includes mounting screws and mounting tape
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter

105 mm

Height

34 mm

Colour

White

EN standard

14604

Rechargeable battery/battery life

10 years

Min./max. temperature conditions

-10 to 40 °C

Min. acoustic signal

85 dB

Design

Standard

Approval mark

CE

Type of rechargeable battery/battery

Lithium

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

1 PCS

Material of housing

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information