Orbital sander Mirka DEOS II 70x198 mm
ORBSNDR-EL-MIRKA-MID3834044CA-DEOS-383
Art.-no. 9501019818
EAN 6416868234176
Register and access more than 75 000 products
The powerful next-generation Mirka® DEOS II continues the success story with numerous features that enhance user experience.
Thanks to its low profile of only 10 cm, the tool is compact and ensures excellent control, enabling precise and efficient sanding results. Ergonomic design combined with low vibration and noise levels allows long periods of use without fatigue.
Speed adjustment is easy via a user-friendly button, and clear LED indicators show the speed level. A separate on/off button ensures easy and safe operation.
The durable and efficient brushless motor maintains constant speed and handles even the most demanding sanding tasks with ease. As part of Mirka’s dust-free sanding solution, the DEOS II used together with a Mirka dust extractor enables efficient dust-free operation. With Bluetooth connectivity, the tool can be paired with the myMirka app to monitor vibration exposure and access additional settings and features.
- Powerful and excellent performance
- Compact and low-profile design ensures full control during sanding
- Ergonomic design
- User-friendly button for adjusting sanding speed and clear LED indicators for RPM
- Enables efficient dust-free sanding
- Powerful and long-lasting brushless motor
- Bluetooth connectivity and vibration exposure monitoring
Datasheets(X)
Nominal voltage | 240 V |
Frequency | 60 Hz |
Protection class | Protection class I/protective grounding |
Power input | 300 W |
Power output | 300 W |
Min./max. idle speed | 5000-10000 rpm |
Min./max. idle orbital rate | 5000-10000 1/min |
Min./max. orbital rate under load | 5000-10000 1/min |
Oscillating diameter | 3 |
Length x width | 198 x 70 mm |
Weight of machine | 1 kg |
Cable length | 4.3 m |