For detailed information, other images and documents, please select individual articles from the following table.
Orbital sander Mirka DEOS II 70x198 mm
Electric orbital sander designed primarily for automotive body repair. Ideal for sanding fillers and primers in auto body shops.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The powerful next-generation Mirka® DEOS II continues the success story with numerous features that enhance user experience.
Thanks to its low profile of only 10 cm, the tool is compact and ensures excellent control, enabling precise and efficient sanding results. Ergonomic design combined with low vibration and noise levels allows long periods of use without fatigue.
Speed adjustment is easy via a user-friendly button, and clear LED indicators show the speed level. A separate on/off button ensures easy and safe operation.
The durable and efficient brushless motor maintains constant speed and handles even the most demanding sanding tasks with ease. As part of Mirka’s dust-free sanding solution, the DEOS II used together with a Mirka dust extractor enables efficient dust-free operation. With Bluetooth connectivity, the tool can be paired with the myMirka app to monitor vibration exposure and access additional settings and features.
- Powerful and excellent performance
- Compact and low-profile design ensures full control during sanding
- Ergonomic design
- User-friendly button for adjusting sanding speed and clear LED indicators for RPM
- Enables efficient dust-free sanding
- Powerful and long-lasting brushless motor
- Bluetooth connectivity and vibration exposure monitoring
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!