Pipe sleeve type RK I Plus
PIPCOLAR-M-355MM
Art.-no. 0893304355
EAN 4050641657886
Register and access more than 75 000 products
- Synthetic rubber insulated pipes (insulation ≤ 43 mm) up to 250 mm in diameter can be routed through the sleeve
- Space-saving installation thanks to low sleeve height
- Can be installed in extremely tight spaces
- No loose fastening parts
- No pre-assembly
- Few attachment points
- Additional acoustic insulation possible
- Can even be used at high temperatures
- Moisture does not impair functionality
- Control cables for pneumatic post systems may be routed through
- Solid foam withstands the pressure of firefighting water
- Zero spacing between sleeves permissible
- Entirely maintenance-free
- Extremely easy to use
- Can be reused after removal
Wall and ceiling ducts fire-resistant Z-19.53-2379
- Select the correct sleeve for the outer diameter of the pipe being protected
- In difficult installation situations, a sleeve up to three sizes larger can also be selected (applies up to a pipe outside diameter of 110 mm)
- The sleeve (up to a sleeve diameter of 200 mm) can be mortared into position without using an anchor by bending the retaining brackets
Pipe sleeve type RK I Plus on request, special order:
- Outside diameter 225 mm - inside diameter 239 mm - medium pipe range from 201 to 225 mm
- Outside diameter 250 mm - inside diameter 264 mm - medium pipe range from 226 to 250 mm
| The following dimensions must be observed when installing the fire protection sleeve: | |||||
| External diameter of plastic pipe from 32 to 315 mm. | |||||
| Cuff diameter mm | ≤ 200 | > 200–≤280 | > 280–≤315 | ≤ 280 | > 280–≤315 |
| Minimum thickness of component for | Wall bulkhead R 90 | Ceiling bulkhead R 90 | |||
| Masonry according to DIN 1053-1 | 100 mm | 150 mm | 200 mm | – | – |
| Concrete, reinforced concrete according to DIN 1045 | 100 mm | 150 mm | 200 mm | 150 mm | 200 mm |
| Light partition walls in accordance with DIN 4102 | 100 mm | – | – | – | – |
Close the remaining gap between the plastic pipe and the reveal. Place the folded boot around the plastic tube.
WÜTOP sleeve Attach the cuff with a dowels or screw in the bent tabs.
Affix ID plate
Wall and ceiling ducts fire-resistant Z-19.53-2379
Datasheets(X)
For use in systems <[A]/> + <[C3]/> + <[F]/>
Combi penetration seal<[A]/> combi AB soft penetration seal<[C3]/> fire protection sleeve <[F]/>
For wall and floor penetration firestops Fire resistance for 90 minutes, fire-resistant For combustible pipes with outer diameter up to 315 mm For multilayer composite pipes and pipe systems with protective tube (double pipe system) For pneumatic tube transport systems and vacuum delivery system For walls and ceilings made of masonry and concrete, as well as for the light partition For fire-resistant walls from 100 mm: 1 collar on each wall side For fire-resistant ceilings from 150 mm: 1 collar on the underside of the ceiling Beverage hoses can also be partitioned in accordance with approval
DN nominal width | DN 355 |
Internal diameter | 364 mm |
Outer diameter | 453 mm |
Height | 51.0 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!