Pneumatic impact wrench, 1/2" 2125QTiMAX IR
IMPWRNCH-PN-IR-1/2IN-2125QTIMAX
Art.-no. 9501026048
EAN 0663023043142
Register and access more than 75 000 products
- Twin hammer impact mechanism
- Lightweight and durable titanium hammer case
- Composite housing
- 4-position power regulator
- One-hand push-button reverse
- Maximum torque 450 Nm
- Only 1.14 kg and length 155 mm
Datasheets(X)
Max. releasing torque | 450 Nm |
Sound-pressure level | 89.7 dB |
Vibration | 7.5 m/s² |
Operating pressure | 6.3 bar |
Weight of machine | 1210 g |
Min. hose inner diameter | 10 mm |
Air consumption | 113 l/min |
Connection thread | 1/4 inch |
Length x width x height | 155 x 56 x 170 mm |