For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic impact wrench, 1/2" 2125QTiMAX IR
Compact pneumatic impact wrench with 1/2” drive. Excellent power-to-weight ratio. Titanium hammer case.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Twin hammer impact mechanism
- Lightweight and durable titanium hammer case
- Composite housing
- 4-position power regulator
- One-hand push-button reverse
- Maximum torque 450 Nm
- Only 1.14 kg and length 155 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!