For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch sockets Assortment of 42 pieces
Sockets and bits, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Extensive assortment of 42 pieces in a metal box
- This assortment encompasses basic equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Perfect for many practical applications
- 12 short sockets with widths across flats from 4 to 14 mm
- 9 long socket wrench inserts with widths across flats from 6 to 14 mm
- 15 bits for most screw types: PH, slotted, hexagon socket (Allen) and TX
- With plug-in handle, cardan joint and adapter with quick-change chuck
- This means that almost all screw connections are possible
Powerful, efficient fastening operation
- Using the rigid extensions (available in two versions), the force is transferred directly, and angular movements of up to 8° are possible
- The reversible ratchets have an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!