Welcome to Würth Finland For trade customers only
1C combination foam PURLOGIC DUO
1C combination foam  PURLOGIC DUO - 1
1C combination foam  PURLOGIC DUO - 2
1C combination foam  PURLOGIC DUO - 3

For detailed information, other images and documents, please select individual articles from the following table.

1C combination foam PURLOGIC DUO

Combination valve, can be used with gun and adapter

See product details

Available in 1 version
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
  • Grey colour for a more diverse range of applications e.g. in concrete and window areas

  • Better heat and sound insulation than mineral wool, cork or fibreglass

  • Excellent cell structure

  • Fast curing

  • Resistant to ageing and rotting

  • Not UV-resistant

  • Resistant to a large number of solvents, paints and chemicals

  • Must be protected with silicone, MS polymer or UV-resistant polyurethane
Notice

All common construction surfaces such as concrete, masonry, stone, plaster, wood, corrosion-protected metal, polystyrene, PIR/PUR hard foam, polyester and hard PVC. Does not adhere to PE, PP, PTFE and silicone.


The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given was part of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.