For detailed information, other images and documents, please select individual articles from the following table.
W-AKU® partition wall bracket for wooden frame
W-AKU® is a proven fire-rated, soundproof, durable and economically efficient wood-frame partition wall system.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Fire-resistant and soundproof partition wall solutions with less material. W-AKU® is a proven fire-rated, soundproof, durable and economically efficient wood-frame partition wall system.
It enables the construction of thin, wood-framed soundproof partitions, from residential buildings to hotels and from healthcare facilities to educational institutions, and reduces the building's carbon footprint compared to traditional structures. The system achieves excellent fire resistance while keeping the wall thin. Thinner partition walls allow a larger portion of the floor area to be utilized. The partition wall system is flexible and can be modified; by adding layers of panels, the properties of the partition wall can be improved, enabling new uses for the spaces.
W-AKU® partition bracket for 39x66 mm veneer timber frame
W-AKU® open partition wall bracket 39x66 and for larger frame depths and renovations
W-AKU® acoustic bracket 48x48 mm for dimensionally stable timber
W-AKU open bracket installation tool with product number 9999 092 696
- With the installation tool, you can install the W-AKU® open partition wall bracket at 600 mm spacing to the correct frame depth without any measuring work.
W-AKU MOUNTING PLATE product number 9999 092 697
- Using the mounting plate, you can screw the first layer of panels to the W-AKU® partition wall brackets without any measuring work
W-AKU L-corner 60x60x0,5x1800 mm product number 0519 060 060
- W-AKU for supporting corner joints of wall systems
EU trademark
Patent Pending
Dop Würth Oy 1/2025
Soundproofing: AINS 16-1301.2, Appendix 3: Laboratory measurement of airborne sound insulation, SFS-EN ISO 10140-2:2022, EUFI29-24003722-T1, Eurofins Expert Services (27.1.2025)AINS 16-1301.2, Appendix 4: Airborne sound insulation of partition walls, A-Insinöörit Suunnittelu Oy (12.3.2025)
Fire safety: AINS 16-1301.2, Appendix 6: Fire resistance test, EN 1364-1:2015, EUFI29-24003939-T1, Eurofins Expert Services (23.1.2025), AINS 16-1301.2, Appendix 7: Fire resistance test, EN 1364-1:2015, EUFI29-24003939-T2, Eurofins Expert Services (31.1.2025), AINS 16-1301.2, Appendix 8: Fire rating, EN 13501-2:2023, EUFI29-24003939-T3, Eurofins Expert Services (10.2.2025), AINS 16-1301.2, Appendix 9: (AINS Fire Report)
Load resistance:AINS 16-1301.2, Appendix 5: Load resistance of partition wall brackets, A-Insinöörit Suunnittelu Oy (3.2.2025)
Carbon footprint: AINS 16-1301.2, Appendix 10: (AINS Carbon Footprint Review)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!