For detailed information, other images and documents, please select individual articles from the following table.
LED work light Side Shooter
Compact auxiliary light with automatically adjusted heating system
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
This compact auxiliary light with automatically adjusted heating system is designed especially for snow mobiles and quad bikes.
The heating system ensures the light does not freeze in cold and snowy conditions. The light has an efficient combination light pattern with long range and separate sidelights for additional visibility.
Easy installation with adjustable fastenings and reliable connection with a DT coupling.
- 12 x 5-W Osram + at the end 8 x 3030 Osram
- Combination pattern + sidelights 7,200 lm (theor.)
- 248 lx @ 10 m, 5,700 K
- Heated polycarbonate lens
- Aluminium frame and fastenings
- Rubber cable and Deutsch DT coupling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!