Welcome to Würth Finland For trade customers only
Self-adhesive PE protective film

For detailed information, other images and documents, please select individual articles from the following table.

Self-adhesive PE protective film

Self-adhesive protective film, for universal use
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
  • Adhesive on inside, smooth on outside

  • Strong, extremely tear-resistant

  • Easy to attach and remove
Notice

The surface to be protected must be clean, dry and free from grease, dust or any other contamination. Not suitable for covering painted surfaces for a prolonged period (e.g. to protect vehicles during transportation). Do not subject adhesive film to temperatures above +65°C or below -10°C. This can lead to adhesive residues. Optimum use of the adhesive film at temperatures between +5°C and +30°C.