Welcome to Würth Finland For trade customers only
FP special adhesive sealant

For detailed information, other images and documents, please select individual articles from the following table.

FP special adhesive sealant

The adhesive sealant is a ready-to-use paste and can be used to bond and seal surfaces exposed to very high temperatures

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Bonding of mineral fibreboards to steel, wood and concrete as well as sealing joints or ring gaps on ovens, chimneys, boilers and pipes. Can be used to seal and repair small cracks and holes.


  • Immediate adhesion with high adhesive strength after curing

  • Withstands temperatures up to 1,200 °C

  • Fast curing, especially at higher temperatures

  • Low sagging

  • No primer is required on most surface materials

  • Almost odourless and VOC-free