Welcome to Würth Finland For trade customers only
TX30 aerated concrete screw

For detailed information, other images and documents, please select individual articles from the following table.

TX30 aerated concrete screw

Fast weather-resistant fixing for aerated concrete (Siporex) and lightweight aggregate concrete( (Leca)

See product details

Available in 4 version
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
The aerated concrete plug, countersunk head, is specially designed for fixing in aerated concrete and lightweight aggregate, ensuring a strong and neat fixing. The countersunk head ensures a neat appearance and prevents damage caused by overtightening. The product enables easy and safe working, resulting in a professional and durable finish. With the aerated concrete plug, you can ensure that the fixing is reliable and durable, whether you are carrying out a minor repair or a larger construction project.



  • For installations, lathing and fixing decking to blocks, etc.

  • For aerated concrete (Siporex) and lightweight aggregate (Leca)

  • Nano-coated, suitable for outdoor use, climate stress class C4

  • TX30 drive, head Ø (D): 12 mm