For detailed information, other images and documents, please select individual articles from the following table.
Breathalyzer ZEROPOINT 5 Expert
Get a reliable and easy-to-use breathalyser with a fuel cell sensor and versatile features. Measure blood alcohol content accurately and quickly on the LCD display, and ensure safe driving with automatic shut-off and low battery warning.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
With the ZeroPoint5 alcohol tester, you can easily and reliably measure blood alcohol content. The tester features a fuel cell sensor and a replaceable sensor, as well as versatile customisable functions. The LCD display shows the results clearly, and the start-up time is quick, only a maximum of 10 seconds. Automatic shut-off, calibration reminder and low battery warning make the tester easy to use and safe. The package includes a hard protective case, 6 mouthpieces and batteries, so you can easily take the tester anywhere.
- Fuel cell sensor, replaceable sensor, versatile customisable functions,
- blood alcohol content display 0.00~0.500 BAC,
- LCD display, calibration reminder,
- start-up time max. 10 s.
- Automatic shutdown,
- total number of tests display,
- low battery warning.
- The package includes a hard protective case,
- 6 mouthpieces and batteries.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!