Welcome to Würth Finland For trade customers only
Allen key, long, model L, mm
Allen key, long, model L, mm - 1
Allen key, long, model L, mm - 2
Allen key, long, model L, mm - 3

For detailed information, other images and documents, please select individual articles from the following table.

Allen key, long, model L, mm

High-quality and durable keys made from Protanium steel with ProGuard coating. Chamfered edges facilitate use and precise tolerances ensure a perfect fit.

See product details

Available in 11 version
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
The hex key is made from Protanium steel, which is 20% stronger than conventional steel, and coated with durable ProGuard coating. Chamfered edges of the keys slide easily into the fastener, and precise tolerances ensure a perfect fit.



  • Protanium steel, 20% stronger than conventional

  • ProGuard coating

  • Bevelled key edges slide easily to the head.

  • Precise dimensional tolerances.