For detailed information, other images and documents, please select individual articles from the following table.
Angle grinder EWS 14-125-EQ Universal
Powerful 1400-W universal angle grinder with speed control, anti-vibration handle and the highest power density in its class for rapid progress with work. Ideal for tough rough machining and cutting work.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Adapts ideally to the material and task at hand
The infinitely adjustable speed control makes the angle grinder the ideal solution for all applications.
Rapid progress with work
With constant electronics, the speed remains constant, even under load.
Restart protection
Following an interruption in the power supply, the angle grinder does not restart unintentionally, significantly reducing the risk of injury.
Overload protection and soft start
Increases the service life and operational safety of the machine.
Recoil protection
Mechanical decoupling ensures no recoil if the disk locks. For a high level of protection for the user and rapid continuation of work.
Tool-free and fast disc change at the touch of a button
“Q-Nut” quick clamping nut and quickly adjustable protective cover.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!