For detailed information, other images and documents, please select individual articles from the following table.
Anti-corrosion capsule W60-1
Extends the service life of devices and reduces component failures by preventing oxidation of metal surfaces, for example in switchboards
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The capsule releases odourless anti-corrosion compound into a confined space and forms a very thin protective film for different types of metals
- Prevents the oxidation of metal surfaces> excellent protection for electric components, electronics etc.
- For protection during storage, transportation and normal use
- Can be used together with anti-corrosion films for additional protection
- Easy and fast installation with fastening tape, which is included in the product
- Protection lasts one year from application
- The maximum distance of the item to be protected is 60 cm
- The item to be protected is ready for use straight after removing the capsule
- Does not contain harmful substances
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!