For detailed information, other images and documents, please select individual articles from the following table.
Assembly paste UH1 96-402 Klüber
A versatile assembly paste also suitable for high temperatures. Normal use up to 160°C. Composed of synthetic oils and ceramic components that provide lubrication up to 1200°C. NSF-approved.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Klüberpaste UH1 96-402 is a high-temperature paste designed for versatile assembly applications. It contains fully synthetic base oils and a special blend of ceramic solid lubricants. Within a working temperature range up to approx. 160°C, Klüberpaste UH1 96-402 is a water-repellent lubricating and assembly paste with good adhesion to metals. The ceramic components withstand temperatures up to 1200°C. Food-grade approved (NSF).
- Highly water-resistant and provides excellent corrosion protection
- NSF-approved
- Metal-free
- Good adhesion
- High temperature resistance, up to 1200°C
- NSF food-grade approval
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!