Welcome to Würth Finland For trade customers only
Backfire guard oxygen

For detailed information, other images and documents, please select individual articles from the following table.

Backfire guard oxygen

The backfire guard prevents hose explosions and gas mixture formation, ensuring safe and reliable operation. Manufactured from high-quality materials and in accordance with the standard.

See product details

Available in 2 version
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
The backfire guard for oxygen is a mandatory equipment in gas cutting systems to ensure safe and efficient operation. It prevents gas backflow and gas mixture formation, which can lead to hose explosions. The quick coupling enables fast and easy attachment to the cutting torch handle. Manufactured in accordance with the standard and equipped with a flame damper and backflow valve, the backfire guard provides reliable protection and a safe working environment for gas cutting.



  • A backfire guard will prevent oxygen backflow into the fuel gas hose and vice versa, preventing gas mixing due to poor equipment condition or user error

  • Attached to the flame cutting handle with a quick coupling

  • Flame damper (sinter metal) extinguishes backfires

  • Backflow valve closes off gas backflow

  • Filter prevents debris from entering the unit

  • The backfire guards have been manufactured conforming to SFS-EN 730-1.