Welcome to Würth Finland For trade customers only
Disposable standard Big Bag With skirting and fastener bands
Disposable standard Big Bag With skirting and fastener bands - 1
Disposable standard Big Bag With skirting and fastener bands - 2
Disposable standard Big Bag With skirting and fastener bands - 3
Disposable standard Big Bag With skirting and fastener bands - 4

For detailed information, other images and documents, please select individual articles from the following table.

Disposable standard Big Bag With skirting and fastener bands

The disposable standard Big Bag has a large capacity with a length and width of 90 cm and is made from robust polypropylene fabric for long-term durability
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
  • The square shape offers a large storage capacity for a variety of materials

  • Robust and durable polypropylene ensures long-term durability

  • High load capacity for safely transporting heavy loads

  • A safety factor of 5:1 guarantees additional safety during use

  • Four lifting loops make it easy to lift and move the Big Bag

  • With skirt and fastening bands for easy access and secure closure

  • Ideal for use in construction, industry and agriculture

  • With four lifting loops (length: 25 cm)

  • Load SWL: 1,200 kg

  • Safety factor SF: 5:1

  • Fabric thickness: 150 g/m²