You can contact your Würth sales contact or click “Sign up”
Sales to trade customers only
QR-code in no longer valid. Please click on the following button to activate it.
Sort by
For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
Blind rivet setting tool with variably adjustable lever rivet length (4 positions) for processing blind rivets dia. 3.0-6.4 mm
Accordion riveter preferred by professionals with a strong aluminium and steel construction. Suitable for all rivets 3.2–6.4 mm, length 305 mm closed and 805 mm extended, weight 2.30 kg.
Blind rivet setting tool for processing blind rivets dia. 3.0-6.4 mm
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings