For detailed information, other images and documents, please select individual articles from the following table.
Food-grade compressed air blow gun
Compressed air blow gun for the food and beverage industry.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The 208 Detect is made of food-approved plastic in accordance with EC regulation No. 1935/2004 and FDA CFR 21,170-199. It is designed and manufactured to improve food safety in the food and beverage industry. All parts of the blow gun are detectable, preventing accidental contamination during production. In addition to being detectable, the 208 Detect blow gun offers excellent features: high blowing force, lightweight and robust construction, ergonomic design and very precise flow control.
- Maximum operating pressure 16 bar
- Valve and blow tube material: stainless steel
- Body material: special PA66, detectable by X-ray and metal detectors
Complies with EC 1935/2004 and FDA CFR 21,170-199
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!