Welcome to Würth Finland For trade customers only
Brake fluid tester

For detailed information, other images and documents, please select individual articles from the following table.

Brake fluid tester

For testing DOT3, DOT4 and DOT5.1 fluid.

See product details

Available in 1 version
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
Easy to use: Select the correct brake fluid type with a pushbutton. Dip the tester into the brake fluid so that the entire clear section of the sensor is covered. Wait for three seconds: If the light is green, the brake fluid is OK, if the light is yellow, the brake fluid must be replaced as soon as possible and if the light is red, the brake fluid must be replaced immediately. Powered by a 9-V battery (not included in delivery). Cannot be used for silicone-based brake fluid.