For detailed information, other images and documents, please select individual articles from the following table.
Bucket
Bucket for universal use with straight back for comfortable carrying at the side of the body without hitting your leg or spilling the contents.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
With raised base and extra handle near the base
- Reliable tipping.
- Also for placing hot liquids on all surfaces.
- Stable and secure hold.
Internal measuring scale
FDA-compliant raw materials
- Also suitable for use in food preparation areas
Unique, hygienic design for easy cleaning and maintenance
- Drain holes prevent water accumulation during cleaning and storage.
- Dishwasher safe (at max. 93 °C).
- Can be sterilised in autoclaves (max. 121 °С).
Fully dyed and available in different colours. Different colours reduce the risk of cross-contamination.
Phthalate-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!