For detailed information, other images and documents, please select individual articles from the following table.
Electric cable drum Würth
Quick-to-install and durable cable reel with high-quality 15 m H07RN-F cable. 200-degree swivel range facilitates working.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The cable reel is quick and easy to install on a wall, post or ceiling. It can be connected to mains power (230 V). Cable drum delivered with Schuko plug (male) and socket protected with a rubber cover (female).
The impact-resistant housing is protected against dust and moisture, ensuring a long service life. The red power indicator light and thermal fuse ensure safe operation. The high-quality and extremely durable H07RN-F cable is easy to handle and remains flexible even in cold conditions. The hinge with a 200-degree swivel range allows easy movement within the working area.
- Quick and easy installation on wall, post/pillar or ceiling
- Can be connected to mains power 230 V
- Delivered with Schuko plug (male) and socket protected with a rubber cover (female)
- Impact-resistant housing, protected against dust and moisture
- The housing is fitted with a red power indicator light and a thermal fuse
- High-quality, highly durable black rubber/neoprene H07RN-F cable
- Cable length 15 m
- Reel with hinge, 200-degree swivel range
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!