For detailed information, other images and documents, please select individual articles from the following table.
Cable tie PA66HIRHS black with plastic lock
HellermannTyton X-series cable tie is a reliable choice for confined spaces, withstanding high temperatures and demanding conditions. Made of polyamide.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
HellermannTyton X-series cable tie with plastic pawl offers easy and secure fastening in confined spaces thanks to its rounded head design. The heat-stabilised material withstands high temperatures (+105°C), and the one-piece design made entirely of polyamide is specifically engineered for demanding heavy-duty applications. Whether for automotive bundling tasks or industrial installations, this cable tie provides reliable and durable fastening in all conditions.
- Rounded head design allows use in tight spaces
- Heat-stabilised
- Suitable for various applications thanks to high operating temperature (+105°C)
- One-piece design made entirely of polyamide
- This series is designed especially for the automotive industry's heavy machinery lashing demands, where vibrations and significant temperature changes occur. It is also suitable for e.g. demanding installations in industrial applications and equipment manufacturing, where long-term reliable fastening is required.
Polyamide 6.6 modified, thermally stable (PA66HIRHS)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!