Welcome to Würth Finland For trade customers only
Fibreglass/silicone fire blanket
Fibreglass/silicone fire blanket - 1
Fibreglass/silicone fire blanket - 2
Fibreglass/silicone fire blanket - 3
Fibreglass/silicone fire blanket - 4

For detailed information, other images and documents, please select individual articles from the following table.

Fibreglass/silicone fire blanket

Car fire blanket for efficient fire containment, including lithium-ion battery fires.

See product details

Available in 3 version
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
  • Long-term heat resistance up to 750 °C, and short-term resistance up to 1,300 °C.

  • Certified for use in lithium-ion battery fires.

  • Can be used several times depending on the fire load and damage such as cuts or holes.

  • Safe blanketing using 60 cm long handles.

  • In a practical carrying bag for easy transport to place of use.


Advantages


  • High cut and explosion protection due to special coating.

  • High temperature insulation due to special coating.

  • Materials used have a low electrical conductivity.

  • Special fibres are highly resistant to alkalis and acids.

  • Minimised smoke development due to high smothering effect.

  • Proven high temperature resistance.

Tests/certifications:


  • Fire rating in accordance with DIN EN 13501 (A2) confirmed by MPA

  • Temperature resistance certified by KIWA (+1,000 °C)

  • Short-term temperature resistance confirmed by Magna Steyr (1,300 °C)

  • Electrical resistance in accordance with DIN 54345-1 confirmed by Hochschule Hof (< 1.0 x 10^6 Ω)

  • Cut resistance in accordance with ISO 13997:1999-08 confirmed by Sächsisches Textilforschungsinstitut e.V. (STFI) (18.45 N)

  • Tested in accordance with test principle DIN Spec. 91489